Shop All Combination Wrenches
Beta
Small Double Open End Wrench, 9mm
Mfr # 000730090
Zoro # G1479181
original price:
$11.12
33% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.80 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000730090
- Zoro # G1479181
- UPC # 8014230022895
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 3.80 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA TORx(R) Tamper L-Key (Short), 27 (LTT27S)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- MAYHEW HOLLOW PUNCH 28 PC KIT (MY66080)
- BETA Double Deep Offset Ring Wrench, 24x26mm (000900063)
- BETA Rev Ratchet Combination Wrench, 7mm (001420007)
- BETA 11mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420411)
- BETA Double Deep Offset Ring Wrench, 12x13mm (000900027)
- BETA Double Deep Offset Ring Wrench, 6x7mm (000900006)
- BETA Beta Tools 000420315 42-INOX - 15 mm. Combination Wrenches (420315)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240ASD)
- Beta Combination Wrenches