Shop All Combination Wrenches
Beta
Small Double Open End Wrench, 8mm
Mfr # 000730080
Zoro # G1479942
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Overall Length 3.80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000730080
- Zoro # G1479942
- UPC # 8014230022888
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 3.80 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" x 8" x 10" SDS+ Hammer Bit (DW5468)
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- MILWAUKEE TOOL 1/2 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9126)
- TITAN Star Bits Set, Tampr Restnt, 5 pt., 13 pcs. (16137)
- BETA Double Open End Wrench, 22X24mm (000550081)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420419)
- BETA Double Open End Wrench, 12X13mm (000550042)
- BETA 16mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421016)
- BETA 5.5mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421005)
- BETA 12mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421012)
- WILLIAMS Combination Wrench, 1 1/8 Inch Opening, Rounded, Hi-Vis Red (JHW1236RSC)
- Beta Wrenches