Shop All Combination Wrenches
Beta
Small Double Open End Wrench, 11mm
Mfr # 000730110
Zoro # G1480198
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Overall Length 4.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000730110
- Zoro # G1480198
- UPC # 8014230022918
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 4.20 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Knife Drywall 8 In Hd Plastic (40-00008)
- GOLDBLATT INDUSTRIES 5 Pointing Trowel (G01930)
- KLEIN TOOLS 5/16-Inch Stubby Nut Driver, 1-1/2-Inch Shaft, Cushion Grip (610-5/16)
- IPA Fuse Puller, 6", Silver (8041)
- BETA 16mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421016)
- BETA Rev Ratchet Combination Wrench, 10mm (001420010)
- BETA 20mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421020)
- BETA Half-Moon Ring Wrench, 8x10mm (000830008)
- BETA Combination Wrench, Bright, 15mm (000420615)
- BETA Double Open End Wrench, 8X10mm (000550024)
- URREA 3/4" Non-sparking Combination 12-point Wrench (UH1224)
- Beta Combination Wrenches