Shop All Combination Wrenches
Beta
Small Double Open End Wrench, 10mm
Mfr # 000730100
Zoro # G1478308
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.20 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000730100
- Zoro # G1478308
- UPC # 8014230022901
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 4.20 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 10 Mm Extra Deep Metric Socket 1/4 (EDM410)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- DRILL AMERICA 13/32" HSS Straight Flute Hand Reamer (DWRRHD13/32)
- CENTURY DRILL & TOOL Fractional Pitch Gauge, 12-40 Tpi (98401)
- BETA Combination Wrench, Metric, 10mm Size (000420310)
- BETA Combination Wrench, Metric, 13mm Size (000420313)
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- BETA Combination Wrench, Long, 21mm (000420521)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- BETA 11mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420411)
- OEMTOOLS 46 mm Jumbo Combination Wrench (22136)
- Beta Combination Wrenches