Shop All Screwdrivers
Beta
Slotted Screwdriver, 2mm Tip, OAL 250mm
Mfr # 012600073
Zoro # G506597285
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 012600073
- Zoro # G506597285
- UPC # 8014230847511
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 250 mm |
Details
Item | Screwdriver |
Description
Features:
• The blade is made from special steel with a high silicon, chromium and vanadium content, to ensure improved performance in terms of torsional and flexural strength. A non-glare, matt chrome-plated finish has been chosen.
• The geometry of the tip has been designed to ensure perfect coupling between the blade and the screw head. The phosphate-coated finish prevents the tip from getting oxidized, while maintaining precise profiles.
• The texture has been inspired by the treads of Racing tyres, developed to maximize grip on different grounds. Hence it ensures effective screwdriver hold under any working conditions, for enhanced precision and control when fitting the tip onto the screw.
• The blade is made from special steel with a high silicon, chromium and vanadium content, to ensure improved performance in terms of torsional and flexural strength. A non-glare, matt chrome-plated finish has been chosen.
• The geometry of the tip has been designed to ensure perfect coupling between the blade and the screw head. The phosphate-coated finish prevents the tip from getting oxidized, while maintaining precise profiles.
• The texture has been inspired by the treads of Racing tyres, developed to maximize grip on different grounds. Hence it ensures effective screwdriver hold under any working conditions, for enhanced precision and control when fitting the tip onto the screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Aviation Snip, Right, 10 in, Fine Blanked Hardened Alloy Steel (M2002)
- WIDIA Hand Tap Set, 3 PC, HSS, 1-8, H4 Limit (14547)
- WESTWARD Hex Rethreading Die, Carbon Steel, M20 (10T938)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589020)
- BETA Slotted Screwdriver, Headlss, 2.5mm x 75mm (012740700)
- BETA Slotted Head Screwdriver, 2.5mm x 50mm (012900003)
- BETA Slotted Screwdriver, Headless, 4mm x 100mm (012740706)
- BETA Bi-Material Microscrewdriver Set, 36 pcs. (012560100)
- BETA Slotted Head Screwdriver, 3mm x 75mm (012900009)
- BETA Evox Slotted Screwdriver, Chrome-plated, Black Tips, 8mm Tip, OAL 150mm (012011057)
- WIHA Torx(R) T20 3.9" (36420)
- Beta Screwdrivers and Nutdrivers