Shop All Locking Pliers
Beta
Slip Joint Pliers, Slip-Proof PVCCoated Handles, OAL 175mm
Mfr # 010480910
Zoro # G809127073
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Dipped
- Material Chrome-vanadium steel
- Overall Length 6 in
- Jaw Capacity 1.41 in
- Application Plumbing and maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 010480910
- Zoro # G809127073
- UPC # 8054809250342
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 6 in |
Details
Handle Type | Dipped |
Material | Chrome-vanadium steel |
Jaw Capacity | 1.41 in |
Application | Plumbing and maintenance |
Capacity | 1.41 in |
Description
The improved geometry of the teeth - as subjected to induction hardening -ensures an effective, firm, safe, lasting hold for slip joint pliers 1048N.The grip quality,enhanced by a head profile synonymous with optimized ergonomic handling and functionality, sets Poligrip pliers 1048Napart from the conventional pliers available in the market.The peculiar slip joint provides optimal resistance to stress, while resulting in improved hexagon and pipe hold, based on eight adjustment options.Main features:-Tooth geometrydesigned for better pipe and hexagon hold:up to 60 mmfor the300-mm size-Wider head/handle angle for improved ergonomic handling-Triangular section grip for a more comfortable contact surface-Up to 8 adjustment options-Tapered head allowing access to small spaces-Case-hardened nail for improved wear resistance-Contrast retainer preventing accidental hand crushing-Phosphated finish-Slip-proofPVChandles-Made from chrome-vanadium steel-Complies withDINISO8976
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-92-M12-40 Adjustable Lever Steel (12N40A04K)
- RIDGID Oil Pump Repair Kit (91055)
- WESTWARD Adjustable Hand Reamer Set, HSS, 8 Pcs (4LGU3)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16- mm [5/8-"] (84770)
- BETA External Circlip Plier, 140mm x 1.3mm (010360014)
- BETA Self-Locking Plier, Concave Jaw, 300mm (010520030)
- BETA External Circlip Plier, 135mm x .9mm (010380013)
- BETA Self-Locking Plier, Large (010510100)
- BETA Slip Joint Pliers, Slip-Proof PVCCoated Handles, OAL 300mm (010480920)
- BETA External Circlip Plier, 135x1.3mm (010380014)
- KNIPEX 11 1/64 in Locking Adjusting Plain Grip Locking Plier (42 34 280)
- Beta Locking Pliers