Shop All Sockets
Beta
Slide T-Handle, 1" Drive
Mfr # 009290860
Zoro # G1920181
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Reversible Ratchet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN Magnifying Tweezers - Set of 2 (EA81028)
- DIABLO 7/8"x13" Auger Bit (DAG2090)
- STEEL GRIP Steel Grip DR62511A Drill Bit Set 12 Piece (2420669)
- IRWIN Tap (1755ZR)
- BETA Speed Brace, 1/2" Drive (009200862)
- BETA Square Oil Drain Plug Socket, 10mm (014940280)
- BETA Square Oil Drain Plug Socket, 13mm (014940263)
- BETA 1/2" Drive, 1 3/16" Hand Sockets, 6 pts (009200290)
- BETA Hexagon Hand Socket, 16mm (009200016)
- BETA 1/4" Drive, SAE Socket, 4, 6 Points (008950000)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41439)
- Beta Sockets