Shop All Conductive & Non-Conductive Mats
Beta
Shockproof mat for .7m worktop, non-scratch PVC coat, resistant to hydrocarbons
Mfr # 055000199
Zoro # G706597252
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000199
- Zoro # G706597252
- UPC # 8014230936895
- Country of Origin Italy
- Category Conductive & Non-Conductive Mats
Details
Item | Tool Storage |
Description
For protecting worktop.
C55RB/2: for 2-m-long worktop
C55RB/2.8: for 2.8-m-long worktop
C55RB/0.7: for 700x700mm worktop
C55RB/1: for 1-m-long worktop
C55RB/2: for 2-m-long worktop
C55RB/2.8: for 2.8-m-long worktop
C55RB/0.7: for 700x700mm worktop
C55RB/1: for 1-m-long worktop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, English, PK5, 86246 (86246)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7010L)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 42" Black (CESM-21CB-2442)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831R0375BY)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0048BL)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X19DPBK)
- NOTRAX Black Static Dissipative Mat 9/16 in Thick, Vinyl Laminate (826S0035BL-RS)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X10DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X6BK)
- Beta Conductive & Non-Conductive Mats