Shop All Conductive & Non-Conductive Mats
Beta
Shockproof mat for 2m worktop, non-scratch PVC coat, resistant to hydrocarbons
Mfr # 055000195
Zoro # G806597121
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000195
- Zoro # G806597121
- UPC # 8014230843797
- Country of Origin Italy
- Category Conductive & Non-Conductive Mats
Details
Item | Tool Storage |
Description
For protecting worktop.
C55RB/2: for 2-m-long worktop
C55RB/2.8: for 2.8-m-long worktop
C55RB/0.7: for 700x700mm worktop
C55RB/1: for 1-m-long worktop
C55RB/2: for 2-m-long worktop
C55RB/2.8: for 2.8-m-long worktop
C55RB/0.7: for 700x700mm worktop
C55RB/1: for 1-m-long worktop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Orange, Full-Brim (FHORR)
- SAFETYPOSTER.COM Safety Poster, A Safe Workplace Takes, ENG (SW0116)
- JOMAC Terry Heat Restnt Gauntlet Cuff Lined Xl (636HRL)
- WATSON GLOVES Shock Trooper - Large PR (5785-L)
- BETA Shockproof mat for 1m worktop, non-scratch PVC coat, resistant to hydrocarbons (055000198)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 7/8" Thick (WD3432YB)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X2X3GY)
- RUBBER-CAL Circular Rubber Mat - 48 in Diameter (07-101-9MM)
- SCS Gray Static Dissipative Mat 1/16 in Thick (8901)
- RUBBER-CAL Circular Rubber Mat - 54 in Diameter (07-101-6MM)
- RUBBER-CAL Under the Fridge Mat - 5mm x 56 in x 32 in (03-R278-F-5632)
- Beta Floor Mats