Shop All Utility Carts
Beta
Sheet Metal Tool Cart, 3 Shelves
Mfr # 049000102
Zoro # G806597268
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43.11 in
- Overall Length 17.13 in
- Overall Width 18.11 in
- Material Sheet Metal
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 049000102
- Zoro # G806597268
- UPC # 8014230841038
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 43.11 in |
Overall Length | 17.13 in |
Overall Width | 18.11 in |
Wheel Diameter | 6 in |
Details
Material | Sheet Metal |
Color | Grey |
Item | Tool Cart |
Wheel Type | (2) Rigid, (2) Swivel with Brake |
Number of Shelves | 3 |
Description
The CX49-G, diagnostic cart is ideal for your shop area. At 18" deep x 17" wide you can easily move the cart to your work station. There is a 2 tier top shelf with pullout top tray for mini keyboard. Tray dimensions are 14 7/8" wide x 6" deep. Top tier shelf designed for a monitor. 2 adjustable central shelves and 1 fixed bottom shelf for larger storage. There are 4 side mounted cable holders for test equipment cords. And a retention bar to keep cords organized. 2, side mounted holders for parts. Two, 6" fixed rear solid wheels and two, 4" swivel front solid castors, one locking. Sheet metal construction. Unit weight is 79 pounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 750 lb. (2MPU9)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Green) (PRS2-20)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, R (DT452RNT)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000001)
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000501)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000112)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000002)
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000503)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- Beta Utility & Storage Carts