Shop All Adjustable Wrenches
Beta
Set of 9 Color coded, Ball end Hex Keys, 1.5mm-10mm
Mfr # 000961619
Zoro # G706597207
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000961619
- Zoro # G706597207
- UPC # 8014230959894
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Details
Finish | Chrome plated |
Item | Wrench |
Description
96BP-CL/SC9, 9 piece Metric paint color coded, ball end, offset hex key wrench set Sizes: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3050x1)
- GRAY TOOLS 2-3/16" Striking Face Box Wrench, 45° Offset Head (66870)
- WIHA Insulated Screwdriver Set, 30 pcs (32199)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #12 (C23202)
- BETA 111INOX 200-ADJUSTABLE WRENCHES (001110320)
- BETA 10mm Color coded, Ball end Hex Key, Chrome-plated, Orange (000961610)
- BETA Set of 6 single-ended bi-hex wrenches for fuel injector connectors (014620006)
- BETA 10 piece Sliding T-handle wrench set, 6pt swivel socket 7, 8, 10, 11, 12, 13, 14, 15, 17, 19 mm (009520080)
- BETA Round Pin Wrench For Ring Nut (001000001)
- BETA 8 piece Double-end, Deep Offset Box Wrench in Tool Roll (000900156)
- WILLIAMS Williams Chrome Adjustable Wrench Set, 4 pcs. (13342A)
- Beta Adjustable Wrenches