Shop All Locking Pliers
Beta
Set Of 3 Slip Joint Pliers
Mfr # 010480923
Zoro # G409127077
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Dipped
- Material Chrome-vanadium steel
- Overall Length 12 in
- Jaw Capacity 2.36 in
- Capacity 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 010480923
- Zoro # G409127077
- UPC # 8054809367125
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 12 in |
Details
Handle Type | Dipped |
Material | Chrome-vanadium steel |
Jaw Capacity | 2.36 in |
Capacity | 2.36 in |
Application | Plumbing and maintenance |
Description
The improved geometry of the teeth - as subjected to induction hardening -ensures an effective, firm, safe, lasting hold for slip joint pliers 1048N.The grip quality,enhanced by a head profile synonymous with optimized ergonomic handling and functionality, sets Poligrip pliers 1048Napart from the conventional pliers available in the market.The peculiar slip joint provides optimal resistance to stress, while resulting in improved hexagon and pipe hold, based on eight adjustment options. OAL 175mm, 250mm, 300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986005)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 2-1/16" (80877)
- IRWIN PLIER 7""VISEGRIP STRGHT (302L3)
- BETA Internal Circlip Plier, 140mm x .9mm (010320013)
- BETA External Circlip Plier, 135mm x .9mm (010380013)
- BETA Self-Locking Plier, Straight Jaw, 235mm (010540022)
- BETA External Circlip Plier, 300mm (010360028)
- BETA Internal Circlip Plier, 180mm (010330017)
- BETA External Circlip Plier, 220mm (010380021)
- GEARWRENCH Fixed Tip External Lock Ring Pliers (2534D)
- Beta Pliers