Shop All Screwdriver Sets
Beta
Screwdriver Set, Slotted/Phillips, 8 Pc
Mfr # 012930408
Zoro # G9509473
original price:
$102.99
5% off
new price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 2.5mm, 3mm, 4mm, 5.5mm, 6.5mm, #0, #1, #2
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 012930408
- Zoro # G9509473
- UPC # 094728747460
- Country of Origin Italy
- Category Screwdriver Sets
Dimensions
Tip Size | 2.5mm, 3mm, 4mm, 5.5mm, 6.5mm, #0, #1, #2 |
Shank Length | 2 in |
Details
Item | Screwdriver Set |
Tip Style Group | Standard |
Screwdriver Tip Style | Keystone Slotted/Phillips |
Handle Material | Multi Component |
Handle Design | Ergonomic |
Number of Pieces | 8 |
Finish | Chrome |
Features | Corrosion Resistant |
Nonsparking | No |
ESD Safe | No |
Includes | (5) Keystone Slotted: 2.5mm x 50mm, 3mm x 75mm, 4mm x 100mm, 5.5mm x 150mm, 6.5mm x 150mm; (3) Phillips: #0 X 60mm, #1 X 80mm, #2 X 100mm |
Screwdriver and Nut Driver Grouping | Screwdriver Sets |
Insulated | No |
Shank Material | Stainless Steel |
Tether Capable | Not Tether Capable |
Shank Shape | Round |
Tip Style | Slotted/Phillips |
SAE or Metric | SAE, Metric |
Tether Style | Not Tether Capable |
Material | Stainless Steel |
Bit Style | Keystone Slotted, Phillips |
Insulated / Uninsulated | Uninsulated |
Description
Screwdriver Set, #0, #1, #2, 1/4 in, 1/8 in, 3/16 in, Slotted/Phillips, Number of Pieces 8, No, ESD Safe No, Includes Keystone Slotted 1/8 in x 2 in, 1/8 in x 2-15/16 in, 3/16 in x 3-15/16 in, (2) 1/4 in x 5-15/16 in, Phillips 0 X 2-3/8 in, 1 X 3-1/8 in, 2 X 3-15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Setting Ring, 25mm dia. (6313-1)
- OSG End Mill, 3/8in.dia., 3/4in.Cut L (6600500)
- TECHNIKS CAT Facemill Arbors (43.151.72.400)
- HOUGEN 11/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12622)
- BETA Soft Thermoformed Tool Set, M208, 10 pcs. (024500208)
- BETA 25 Piece Easy Screwdriver Set - Slotted, Phillips and Torx with Foam Tray (024580211)
- BETA Set 7 of Evox Screwdrivers (012031007)
- BETA Foam tray with Easy screwDrivers for slotted, Phillips and Torx head screws (024500213)
- BETA 34 Piece Tool Set with foam tray, 16 combination wrenches, 6 screwdrivers, 3 pliers and 9 hex keys (027500011)
- PROTO Screwdriver Sets, Cushion Grip, 9 Pieces (J1209STS)
- SUNEX ® Tools 20-Piece Combination Screwdriver Set (1120SS)
- Beta Screwdriver Sets