Shop All Screwdrivers
Beta
Screwdriver 7/32 in Round
Mfr # 012900442
Zoro # G9509525
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 012900442
- Zoro # G9509525
- UPC # 603658532284
- Country of Origin Italy
- Category Screwdrivers
Dimensions
Tip Size | 7/32 in |
Shank Length | 6 in |
Overall Length | 13 3/4 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Shank Material | Stainless Steel |
ESD Safe | No |
Nonsparking | No |
Tip Style | Keystone Slotted |
Tether Capable | Not Tether Capable |
Features | Corrosion Resistant |
Finish | Chrome |
Standards | ANSI |
Insulated | No |
Tether Style | Not Tether Capable |
Description
Screwdriver, Tip Size 7/32 in, Keystone Slotted, Overall Length 13 3/4 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 37-1/2" L x 27.13" W x 14.37" D (1730-000-110)
- BOSCH 3-1/4 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1908)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS335B/DCB204)
- VEGA Torq-Set 8 Power Bit x 1-1/4" Acr Remova (132TS08ACR-R)
- BETA Screwdriver 5/32 in Round (012900430)
- BETA Screwdriver 3/32 in Round (012900403)
- BETA Screwdriver 1/8 in Round (012900409)
- BETA Offset Screwdriver, Cross Head, 1-2PH (012380201)
- BETA Slotted Screwdriver, Headless, 4mm x 100mm (012740706)
- BETA Slotted Screwdriver, Headlss, 2.5mm x 75mm (012740700)
- BONDHUS 9mm Ball End Screwdriver Hex 9mm (10674)
- Beta Screwdrivers and Nutdrivers