Shop All Screwdrivers
Beta
Screwdriver 3/32 in Round
Mfr # 012900403
Zoro # G9509552
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 012900403
- Zoro # G9509552
- UPC # 603658532253
- Country of Origin Italy
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 2 in |
Overall Length | 7 1/4 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
ESD Safe | No |
Nonsparking | No |
Insulated | No |
Standards | ANSI |
Finish | Chrome |
Features | Corrosion Resistant |
Tip Style | Keystone Slotted |
Shank Material | Stainless Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Description
Screwdriver, Tip Size 3/32 in, Keystone Slotted, Overall Length 7 1/4 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 5/16 (C47671)
- EKLIND 81 Fold Up Hex Key Set (20811)
- WERA Kompakt 25 W/ Pouch 7 Pc Bit Set (WER05051024001)
- KESON 100 ft Tape Measure, 3/8 in Blade (NR18-100)
- BETA Screwdriver 7/32 in Round (012900442)
- BETA Screwdriver 5/32 in Round (012900430)
- BETA Screwdriver 1/8 in Round (012900409)
- BETA Angular Screwdriver, 90 deg. (014390101)
- BETA Screwdriver, Steel Head, 8mm x 150mm (012410057)
- BETA Ball Head Hex Driver, 2.5mm (012930502)
- WESTWARD Precision Hex Screwdriver 5/64 in Round (401L63)
- Beta Screwdrivers