Shop All Hex Keys
Beta
SAE T-Handle Hex Key, 3/16 in Tip Size, 5 1/2 in Long, 2 1/2 in Short
Mfr # 96T INOX
Zoro # G1875660
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 1/2 in
- Blade Material Stainless steel
- Finish Stainless Steel
- Handle Length 2 1/2 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 5 1/2 in |
Handle Length | 2 1/2 in |
Tip Size | 3/16 in |
Long Arm Length | 5 1/2 in |
Short Arm Length | 2 1/2 in |
Length Family | Long |
Size | 3/16 in |
Overall Length | 7.87 in |
Handle-Length | 2 1/2 in |
Arm-Length | 5 1/2 in |
Short-Arm-Length | 2 1/2 in |
Long-Arm-Length | 5 1/2 in |
Description
Hex Key, Tip Size 3/16 in, Long Arm Length 5 1/2 in, Short Arm Length 2 1/2 in, Natural, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 8 45/64 in Long, 1 35/64 in Short (19720)
- FREUD Full Kerf Gang Rip Blade, 350mm (LM0514)
- OX TOOLS Core Drill, Wet Diamond, 4" (OX-UWC-4)
- HHIP 5/8" 1/2-13 T-Slot Nut (3900-1205)
- BETA SAE T-Handle Hex Key, 3/8 in Tip Size, 8 in Long, 3 5/16 in Short (96T INOX)
- BETA SAE T-Handle Hex Key, 1/8 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- BETA SAE T-Handle Hex Key, 3/32 in Tip Size, 4 1/2 in Long, 1 1/2 in Short (96T INOX)
- BETA Offset Hexagon Key Wrench, 30mm (000960300)
- BETA T-Handle Wrench, Swivel, 1/4" (009520256)
- BONDHUS 1/16in Hex L-Wrench - Long Bulk (13903)
- Beta Wrenches