Shop All Hex Keys
Beta
SAE T-Handle Hex Key, 1/4 in Tip Size, 6 1/2 in Long, 3 in Short
Mfr # 96T INOX
Zoro # G1875645
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 1/2 in
- Blade Material Stainless steel
- Finish Stainless Steel
- Handle Length 3 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 1/2 in |
Handle Length | 3 in |
Tip Size | 1/4 in |
Long Arm Length | 6 1/2 in |
Short Arm Length | 3 in |
Length Family | Long |
Overall Length | 9.29 in |
Size | 1/4 in |
Long-Arm-Length | 6 1/2 in |
Handle-Length | 3 in |
Short-Arm-Length | 3 in |
Arm-Length | 6 1/2 in |
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 6 1/2 in, Short Arm Length 3 in, Natural, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 1/4 x 4 Inch Slotted Square Shank Screwdriver (73022)
- SUNEX Screwdriver Set, Combination, 12 pcs. (1112SS)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- MAYHEW Brass Drift. Punch 3/4" x 12", 25078 (MAY25078)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- BETA SAE T-Handle Hex Key, 1/8 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- BETA SAE T-Handle Hex Key, 5/32 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- BETA Ball Head Hex Key Wrench, 10mm (000960972)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64840)
- Beta Hex Keys & Hex Key Sets