Shop All Hex Keys
Beta
SAE Plain Hex Male Key, 5/32 in Tip Size, 7 in Long, 3 in Short
Mfr # 951AS
Zoro # G1825980
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 in
- Finish Satin
- Handle Length 3 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 in |
Handle Length | 3 in |
Tip Size | 5/32 in |
Length Family | Long |
Short Arm Length | 3 in |
Long Arm Length | 7 in |
Long-Arm-Length | 7 in |
Arm-Length | 7 in |
Short-Arm-Length | 3 in |
Handle-Length | 3 in |
Description
The BETA 951AS SAE Plain Hex Male Key is the perfect tool for any job that requires precision. It is a high-quality hex key with an alloy steel handle and satin finish. With a 7 in arm length, this alloy steel hex key will provide you with the accuracy you need to complete your project. The 3 in handle length makes it easy to grip and manoeuvre when necessary. The alloy steel handle has a plain design, which makes it comfortable to hold and use for long periods of time. If you are looking for a hex key that will not let you down, this BETA 951AS SAE Plain Hex Male Key is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25360)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 6 1/4 in, , Num. of pieces:13 (MLDK1)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 3 in Short (J46412)
- DRILL AMERICA 2-1/2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8064)
- BETA SAE Plain Hex Male Key, 1/8 in Tip Size, 6 in Long, 2 1/2 in Short (951AS)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- BETA T-Handle Wrench, Male, 7mm (009510570)
- BETA Beta Tools 000961941 96T Inox 6 - Offset Hexagon Key Wrenches (961941)
- BETA T-Handle Wrench w/Swivel, 17mm (009520017)
- BETA T-Handle Wrench, Swivel, 3mm (009530130)
- WIHA SAE Plain Hex Key, 5/64" Tip Size, 3 19/64 in Long, 1/2 in Short (13671)
- Beta Wrenches