Shop All Hex Keys
Beta
SAE Plain Hex Male Key, 1/8 in Tip Size, 6 in Long, 2 1/2 in Short
Mfr # 951AS
Zoro # G1825822
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Finish Satin
- Handle Length 2 1/2 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 2 1/2 in |
Tip Size | 1/8 in |
Short Arm Length | 2 1/2 in |
Length Family | Long |
Long Arm Length | 6 in |
Short-Arm-Length | 2 1/2 in |
Arm-Length | 6 in |
Handle-Length | 2 1/2 in |
Long-Arm-Length | 6 in |
Description
Hex Key, Tip Size 1/8 in, Long Arm Length 6 in, Short Arm Length 2 1/2 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 39"L, SDS Plus (HC2069)
- DRILL AMERICA 1-1/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB1-1/16HEX)
- WESTWARD Breaker Bar, 1/2 in Drive Size, Flexible Head, 18 in Overall Length, Smooth Grip, Alloy Steel (5TZE0)
- KNIPEX Replacement Bolt Cutter Head, For 10U118 (71 79 610)
- BETA SAE Plain Hex Male Key, 5/32 in Tip Size, 7 in Long, 3 in Short (951AS)
- BETA Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short (951)
- BETA Offset Hexagon Key Wrench, 32mm (000960312)
- BETA Offset Key Wrench, T15 (000970715)
- BETA T-Handle Wrench, Male, 7/32" (009510757)
- BETA SAE T-Handle Hex Key, 1/4 in Tip Size, 6 1/2 in Long, 3 in Short (96T INOX)
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- Beta Hex Keys & Hex Key Sets