Shop All Hex Keys
Beta
SAE Plain Hex Key, 5/64 in Tip Size, 3 1/2 in Long, 3/4 in Short
Mfr # 96BP INOX
Zoro # G2441680
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 1/2 in
- Blade Material Stainless steel
- Finish Stainless Steel
- Handle Length 3/4 in
- Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3 1/2 in |
Handle Length | 3/4 in |
Tip Size | 5/64 in |
Long Arm Length | 3 1/2 in |
Length Family | Short |
Short Arm Length | 3/4 in |
Size | 5/64 in |
Overall Length | 3.58 in |
Long-Arm-Length | 3 1/2 in |
Short-Arm-Length | 3/4 in |
Handle-Length | 3/4 in |
Arm-Length | 3 1/2 in |
Description
Hex Key, Tip Size 5/64 in, Long Arm Length 3 1/2 in, Short Arm Length 3/4 in, Natural, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN CONCRETE EDGER 3"" (HESG63)
- PROTO 1/2" Drive Ratchet Adapter, Chrome (J5447)
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95908)
- BETA SAE Plain Hex Key, 3/32 in Tip Size, 3 1/2 in Long, 3/4 in Short (96BP INOX)
- BETA Offset Key Wrench, T25 (000970725)
- BETA Torx(R) Plain Star Male Key, T27 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- BETA Wrench w/High Torque Handle, 4.5mm (000960939)
- BETA SAE T-Handle Hex Key, 3/16 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- BETA Ball Head Hex Key Wrench, 6mm (000960968)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 4mm (54940)
- Beta Hex Keys