Shop All Hex Keys
Beta
SAE Plain Hex Key, 1/4 in Tip Size, 6 1/2 in Long, 1 1/2 in Short
Mfr # 96BP INOX
Zoro # G1875575
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 1/2 in
- Blade Material Stainless steel
- Finish Stainless Steel
- Handle Length 1 1/2 in
- Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 1/2 in |
Handle Length | 1 1/2 in |
Tip Size | 1/4 in |
Long Arm Length | 6 1/2 in |
Length Family | Long |
Short Arm Length | 1 1/2 in |
Overall Length | 6.46 in |
Size | 1/4 in |
Short-Arm-Length | 1 1/2 in |
Arm-Length | 6 1/2 in |
Handle-Length | 1 1/2 in |
Long-Arm-Length | 6 1/2 in |
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 6 1/2 in, Short Arm Length 1 1/2 in, Natural, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .5 Hp 3" Reversible Cut-Off Tool (6520)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (80200)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 10/18TPI, PK25 (PS0918AF25)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- BETA Torx(R) Plain Star Male Key, T27 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- BETA Metric Plain Hex Male Key, 9 mm Tip Size, 10 1/2 in Long, 5 13/64 in Short (951)
- BETA T-Handle Wrench w/Swivel, 17mm (009520017)
- BETA T-Handle Wrench, Male, 14mm (009510640)
- BETA T-Handle Wrench, Male, 3/8" (009510760)
- BETA Ball Head Hex Key Wrench, 8mm (000960970)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 150 mm Short (33441)
- Beta Hex Keys & Hex Key Sets