Shop All Tool Chests & Cabinets
Beta
Rolling Tool Cabinet, 10 Drawer, Red, 23 in W x 14 in D
Mfr # 028003003
Zoro # G706597221
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,505.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Includes Wood Worktop
- Width 23 in
- Depth 14 in
- Length 588 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 028003003
- Zoro # G706597221
- UPC # 8054809187839
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 23 in |
Depth | 14 in |
Length | 588 mm |
Details
Item | Rolling Tool Cabinet |
Number of Drawers | 10 |
Color | Red |
Includes | Wood Worktop |
Description
Our Super Tank rolling tool cabinet has a wood worktop with holes for a vice and includes 5 front drawers and 5 side draws for ultra-organization. It features a quick, safe system for opening and closing drawers, with a nylon and fiberglass front and drawer bases are protected by foamed rubber mats. Static load capacity is 2645 lbs (1200 kg) supported by 4 high capacity 6" castors: 2 fixed and 2 steering with brakes. Additional features include: 2 centralized locks, 4 bottle holders, 6 side tote trays, side compartment with foldaway locking door and a 5" (135mm) high storage compartment with plastic-covered base.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS 9-3/4 in. Steel Straight and Tight Right Curves Aviation Snip (MWT-6510R)
- QUIKRETE Quick Setting Cement 20# (1240-20)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.752 (111175200)
- NANUK CASES Customized Foam Insert, 990-FOAM_AR (990-FOAM_AR)
- BETA Rolling Tool Cabinet, 10 Drawer, Gray, 23 in W x 14 in D (028003007)
- BETA Rolling Tool Cabinet, 10 Drawer, Orange, 23 in W x 14 in D (028003001)
- BETA Tool Cabinet, 5 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004651)
- BETA C27S Tool Trolley, 3 Drawer, Orange, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27 S)
- BETA Tool Cabinet, 5 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004656)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- Beta Tool Chests & Cabinets