Shop All Tool Chests & Cabinets
Beta
Rolling Tool Cabinet, 10 Drawer, Gray, 23 in W x 14 in D
Mfr # 028003007
Zoro # G106597258
product price: $2,274.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,274.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Width 23 in
- Depth 14 in
- Length 588 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 028003007
- Zoro # G106597258
- UPC # 8054809187846
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 23 in |
Depth | 14 in |
Length | 588 mm |
Details
Item | Rolling Tool Cabinet |
Number of Drawers | 10 |
Color | Gray |
Description
Our Super Tank rolling tool cabinet has a wood worktop with holes for a vice and includes 5 front drawers and 5 side draws for ultra-organization. It features a quick, safe system for opening and closing drawers, with a nylon and fiberglass front and drawer bases are protected by foamed rubber mats. Static load capacity is 2645 lbs (1200 kg) supported by 4 high capacity 6" castors: 2 fixed and 2 steering with brakes. Additional features include: 2 centralized locks, 4 bottle holders, 6 side tote trays, side compartment with foldaway locking door and a 5" (135mm) high storage compartment with plastic-covered base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- PRO-GRADE TOOLS Curve Jaw Lock Grip Pliers, .5" (15230)
- WESTWARD 9 Piece SAE T-Shape Hex Key Set, 5YUU0 (5YUU0)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-20)
- BETA Rolling Tool Cabinet, 10 Drawer, Red, 23 in W x 14 in D (028003003)
- BETA Rolling Tool Cabinet, 10 Drawer, Orange, 23 in W x 14 in D (028003001)
- BETA Mobile Roller Cabinet, 7 Drawer, Red (039000003)
- BETA Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (051000606)
- BETA Mobile Roller Cabinet, 6 Drawer, Red (039000033)
- BETA Mobile Roller Cab 7 Drawer (024003077)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 4 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98215RB)
- Beta Tool Chests & Cabinets