Shop All Tool Chests & Cabinets
Beta
Rolling Cabinet, 8 Drawer, Gray
Mfr # 055000207
Zoro # G306597294
product price: $1,509.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,509.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000207
- Zoro # G306597294
- UPC # 8014230842493
- Country of Origin Italy
- Category Tool Chests & Cabinets
Details
Item | Rolling Cabinet |
Number of Drawers | 8 |
Color | Gray |
Description
The C55M8, 8 drawer toolbox is easily positioned under any RSC55 series customizable work bench. Seven drawers measure 23" wide x 14.5" deep x 2.75 high". While the bottom deep drawer is 23" wide x 14.5" deep x 6.875" high. Drawers accept Beta Tools foam and thermoplastic tray tool sets. Ball bearing slides allow for smooth drawer operation. Drawers are protected with replaceable rubber mats. Sturdy full length aluminum handles on all drawers. There is a front centralized lock with 2 keys included. Overall dimensions of toolbox are 37" high x 31.25" wide x 18.65" deep. This stationary unit has a removable front kick plate to access adjustable feet to level the unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 in Curved Jaw Locking Plier (0502L3)
- MITUTOYO Digital Tubing Mic (295-314)
- KLEIN TOOLS Tape Thong for Tool Belts (5130)
- DIABLO Demo Demon 3/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4030)
- BETA Special Mobile Roller Cabinet, Small (039390001)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- BETA Mobile Roller Cabinet, 7 Drawer (055000201)
- BETA Sheet metal two-door tool cabinet, for workshop equipment combination (055000412)
- BETA Rolling Tool Cabinet, 10 Drawer, Gray, 23 in W x 14 in D (028003007)
- BETA Two-Module Tool Trolley, Orange, 19.49 in W x 13.19 in D x (041000002)
- URREA Top Chest/Cabinet, 4 Drawer, Black, Steel, 27 in W x 15 in D x 12 in H (X27S4N)
- Beta Tool Chests & Cabinets