Shop All Ratcheting Wrenches
Beta
Ring Wrench, 21x22mm
Mfr # 000930121
Zoro # G1480767
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Overall Length 14 in
- Size 21x22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000930121
- Zoro # G1480767
- UPC # 8014230352213
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14 in |
Size | 21x22mm |
Details
Finish | Chrome-plated |
Description
This BETA brand Ring Wrench is 14 inches in overall length and has a size of 21x22mm. It is finished with a chrome-plated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Pneumatic 16 Gauge Double Cut Shears, Pistol Grip P-542 (P-542)
- RUKO 1/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214801)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ST LOUIS PNEUMATIC Low Speed Reversible Drill w/Jacob Chuck (SLP-84238)
- BETA Swivel End Ratchet Comb Wrench, 13mm (001420213)
- BETA 1/2" drive reversible ratchet, 72 teeth (009200882)
- BETA Swivel End Ratchet Comb Wrench, 14mm (001420214)
- BETA Ring Wrench, 19x22mm (000930119)
- BETA Swivel End Ratchet Comb Wrench, 22mm (001420222)
- BETA 1/2” drive reversible swivel ratchet with metal handle (009200894)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCR10T)
- Beta Wrenches