Shop All Ratcheting Wrenches
Beta
Ring Wrench, 19x24mm
Mfr # 000930120
Zoro # G1480216
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Overall Length 12 in
- Size 19x24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000930120
- Zoro # G1480216
- UPC # 8014230512297
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12 in |
Size | 19x24mm |
Details
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (201987)
- DEWALT Impact Driver Kit, 20V DC, 3,200 RPM (DCF840C2)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 010)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- BETA 1/2” female square drive ratchet, 72 teeth (009200889)
- BETA 1/4” drive reversible ratchet, 48 teeth (009000870)
- BETA 1/2" drive reversible ratchet, 72 teeth (009200882)
- BETA 3/8” drive reversible ratchet 48 teeth (009100885)
- BETA 1/2" Drive Reversible Ratchet, Stainless Steel (009203882)
- BETA 3/8” drive reversible ratchet with metal handle (009100875)
- GEARWRENCH 9mm 90-Tooth 12 Point Ratcheting Combination Wrench (86909)
- Beta Ratcheting Wrenches & Sets