Shop All Hand Held Punches
Beta
Pin Punch, 6mm x 180mm
Mfr # 000310006
Zoro # G100003304
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 180 mm
- Tip Size (In.) 6 mm
- Material Steel
- Application Used to Drive Out and Remove Already Loosened Pins and Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000310006
- Zoro # G100003304
- UPC # 8014230020099
- Country of Origin Italy
- Category Hand Held Punches
Dimensions
Length (In.) | 180 mm |
Tip Size (In.) | 6 mm |
Details
Item | Pin Punch |
Material | Steel |
Application | Used to Drive Out and Remove Already Loosened Pins and Keys |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 3/16in - 704 Taper Length Drills, Straight Shank, 118 deg Drill, HSS, Oxide Finish, 6PK (CHA 704-3/16)
- MELIN TOOL CO Wood Router End Mill Sq 5/16"X13/16, Number of Flutes: 2 (WRUMG-1010)
- DIABLO 3" Carbide Tipped Hole Saw (DHS3000CT)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- BETA Pin Punch, 2mm x 110mm (000310002)
- BETA Pin Punch, 5mm x 165mm (000310005)
- BETA Pin Punch, 3mm x 130mm (000310003)
- BETA Pin Punch, 4mm x 145mm (000310004)
- GRAY TOOLS Brass Pilot Punch, 1/16 X 4'' (CP04)
- PROTO Pin Punch, S2, 5/32 x 5-1/4 In (J49532S2)
- WILLIAMS Williams Punch Set, 17pcs. (PS-17)
- Beta Cutting and Shaping Tools