Shop All Hand Held Punches
Beta
Pin Punch, 5mm x 165mm
Mfr # 000310005
Zoro # G400003370
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 165 mm
- Tip Size (In.) 5 mm
- Application Used to Drive Out and Remove Already Loosened Pins and Keys
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000310005
- Zoro # G400003370
- UPC # 8014230020082
- Country of Origin Italy
- Category Hand Held Punches
Dimensions
Length (In.) | 165 mm |
Tip Size (In.) | 5 mm |
Details
Item | Pin Punch |
Application | Used to Drive Out and Remove Already Loosened Pins and Keys |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 5" Standard Duty All Terrain Vise with Portable Base (10025)
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- IRWIN Spade Bit, 1/4 In D, 6 In L, I/4 Hex Shank (88804)
- BETA Pin Punch, 2mm x 110mm (000310002)
- BETA Pin Punch, 4mm x 145mm (000310004)
- BETA Pin Punch, 3mm x 130mm (000310003)
- BETA Pin Punch, 6mm x 180mm (000310006)
- DYNAMIC Tools Pin Punch, 3/16" X 5/16" X 5-1/4" Long (D058005)
- HOUGEN-OGURA 3/8 in. Round Punch (76565)
- WESTWARD Drive Pin Punch, 1/16 In Tip, 4 1/8 In L (2AJD5)
- Beta Cutting and Shaping Tools