Shop All Hand Held Punches
Beta
Pin Punch, 4mm x 145mm
Mfr # 000310004
Zoro # G800003383
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 145 mm
- Tip Size (In.) 4 mm
- Application Used to Drive Out and Remove Already Loosened Pins and Keys
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000310004
- Zoro # G800003383
- UPC # 8014230020075
- Country of Origin Italy
- Category Hand Held Punches
Dimensions
Length (In.) | 145 mm |
Tip Size (In.) | 4 mm |
Details
Item | Pin Punch |
Application | Used to Drive Out and Remove Already Loosened Pins and Keys |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Motor & Pcba Assy (ML14-30-0303)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (53034)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 50, External Thread, Steel, Black Plastic, Cap Red (K0155.4A416X20)
- YELLOW JACKET Ratchet Body for 63331 (63339)
- BETA Pin Punch, 5mm x 165mm (000310005)
- BETA Pin Punch, 2mm x 110mm (000310002)
- BETA Pin Punch, 3mm x 130mm (000310003)
- BETA Pin Punch, 6mm x 180mm (000310006)
- MAYHEW PRO Pin Punch, 4-3/4in L, 1/8in Tip, Steel, BO (21002)
- URREA Straight Drift Pin 1/4X3/32" (47-1/4X3/32)
- KLEIN TOOLS 1-1/16-Inch Barrel-Type Drift Pin (3263)
- Beta Hand Held Punches