Shop All Hand Held Punches
Beta
Pin Punch, 3mm x 130mm
Mfr # 000310003
Zoro # G1428492
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 130 mm
- Tip Size (In.) 3 mm
- Material Steel
- Application Used to Drive Out and Remove Already Loosened Pins and Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000310003
- Zoro # G1428492
- UPC # 8014230020068
- Country of Origin Italy
- Category Hand Held Punches
Dimensions
Length (In.) | 130 mm |
Tip Size (In.) | 3 mm |
Details
Item | Pin Punch |
Material | Steel |
Application | Used to Drive Out and Remove Already Loosened Pins and Keys |
Description
This BETA brand Pin Punch is 130 mm in length and made of steel. It is used to drive out and remove already loosened pins and keys.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35100-TH)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX004)
- CHANNELLOCK 6in C-CLAMP LOCKING PLIERS (106-6)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 3/4 - 7/8 In (03316002)
- BETA Pin Punch, 6mm x 180mm (000310006)
- BETA Pin Punch, 5mm x 165mm (000310005)
- BETA Pin Punch, 4mm x 145mm (000310004)
- BETA Pin Punch, 2mm x 110mm (000310002)
- MAYHEW Mayhew Prick Punch, 5/16 in Tip, 4-1/2 in L, 5/16 in Dia Shank, Hex Shank (73001)
- WESTWARD Transfer Punch, 3/32 In Tip, 4-7/8 In L (22N787)
- PROTO 1/2" x 7" BRASS DRIFT PUNCH (PO49920)
- Beta Cutting and Shaping Tools