Shop All Tool Storage Accessories
Beta
Paper roll holder, anthracite grey
Mfr # 024004903
Zoro # G006597235
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Rolling Cabinet Accessory
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 024004903
- Zoro # G006597235
- UPC # 8054809187815
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Rolling Cabinet Accessory |
Features | Rolling Cabinet Accessory |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO306 Arbor 3MT/6JT (7318N)
- CLE-LINE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23471)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- BETA Magnetic Tool Holder, Round (017670020)
- BETA Tool wall system with shutter for Workstation Combo System (055000255)
- BETA Suspended cupboard, 0.8 m long, for workshop equipment combination (055000312)
- BETA Universal Magnetic Bottle Holder (024990050)
- BETA Tool wall system with shutter accommodating 2 power sockets (055000258)
- BETA Bottle holder for mobile roller cab RSC24 (024004905)
- UWS Replacement Striker Bracket, UWS-SBRACKET (UWS-SBRACKET)
- Beta Tool Storage Accessories