Shop All Hex Keys
Beta
Offset Key Wrench, T45
Mfr # 000970745
Zoro # G1473931
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Torx
- Number of Ball Ends 0
- Number of Tips 2
- Key Shape T-Shape
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | T45 |
Details
Measurement Type | Torx |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Key Shape | T-Shape |
Tether Ready | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Offset Rotary Buffer 3In Dia. 7 Degree (51402)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5211MH)
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip, PK 6 (B302S-D6)
- MELIN TOOL CO End Mill, Hss, GP, Square, 23/32 x 1-5/16, Finish: Uncoated (A-1623)
- BETA Ball Head Offset Hex Key Wrench, 4mm (000960687)
- BETA SAE T-Handle Hex Key, 1/8 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- BETA Metric Plain Hex Key, 5 mm Tip Size, 7 3/4 in Long, 3 5/16 in Short (000961940)
- BETA Wrench w/High Torque Handle, 10mm (000960945)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- Beta Hex Keys