Shop All Hex Keys
Beta
Offset Key Wrench, T25
Mfr # 000970725
Zoro # G1471201
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Torx
- Number of Ball Ends 0
- Key Shape T-Shape
- Number of Tips 2
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T25 |
Details
Measurement Type | Torx |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Number of Tips | 2 |
Tether Ready | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Leveling Mount (4C978)
- DRILL AMERICA 1-5/8"-12 HSS Plug Hand Tap (DWTST1-5/8-12P)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X40)
- LENOX 6 TPI Reciprocating Saw Blades, 25 PK (20530B656R)
- BETA Metric Plain Hex Male Key, 14 mm Tip Size, 13 in Long, 7 in Short (951)
- BETA Ball Head Hex Key Wrench, 6mm (000960968)
- BETA Torx(R) Plain Star Male Key, T15 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- BETA Wrench w/High Torque Handle, 2.5mm (000960935)
- TEKTON 18 mm Flat End Hex L-Key (KLX22180)
- Beta Hex Keys & Hex Key Sets