Shop All Hex Keys
Beta
Offset Hexagon Key Wrench, 32mm
Mfr # 000960312
Zoro # G1468602
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Measurement Type Metric
- Number of Tips 2
- Key Shape L-Shape
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 32 mm |
Details
Finish | Chrome Plated |
Measurement Type | Metric |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Ball Ends | 0 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERY TECHNOLOGY, BOSBAT62040AH (BOS-BAT620-4.0AH)
- ULLMAN Ullman 758-K-2HD 2 1-8 Inch X 3 1-2 Inch Refill Head Assembly (758-K-2HD)
- VEGA Ball-End Hex, 4 mm Bit x 1 in (125BP040A)
- WARWOOD TOOL 3 lb Cold Cutting Chisel, 16 Hickory Handle (45621)
- BETA Offset Hexagon Key Wrench, 16mm (000960160)
- BETA Offset Hexagon Key Wrench, 30mm (000960300)
- BETA Offset Hexagon Key Wrench, 13mm (000960130)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- BETA Metric Plain Hex Male Key, 9 mm Tip Size, 10 1/2 in Long, 5 13/64 in Short (951)
- MIDWEST FASTENER 5/32" Steel Long Arm Hex Wrenches 8PK (67886)
- Beta Hex Keys & Hex Key Sets