Beta

Offset Hexagon Key Wrench, 30mm


product price: $57.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Chrome Plated
  • Measurement Type Metric
  • Number of Ball Ends 0
  • Number of Tips 2
  • Key Shape L-Shape
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Beta
  • MFR # 000960300
  • Zoro # G1471588
  • UPC #
    8014230025179
  • Country of Origin Taiwan, Province of China
  • Category Hex Keys

Dimensions

Tip Size 30 mm

Details

Finish Chrome Plated
Measurement Type Metric
Number of Ball Ends 0
Number of Tips 2
Key Shape L-Shape
Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.