Shop All Hex Keys
Beta
Offset Hex Key Wrench, Long, 6mm
Mfr # 000960860
Zoro # G1493857
product price: $4.39
/ea
Sold in multiples of 4 for $17.56
$17.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Burnished
- Measurement Type Metric
- Number of Ball Ends 0
- Number of Tips 2
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 6 mm |
Details
Finish | Burnished |
Measurement Type | Metric |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- DEWALT Bi-Metal Hole Saws (DAH180042)
- KODIAK CUTTING TOOLS .245 HSS Chucking Reamer Straight Flute Straight Shank (5476449)
- TEKTON 3/8 Inch Drive x 5/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15208)
- BETA Offset Hex Key Wrench, Long, 8mm (000960880)
- BETA Offset Hex Key Wrench, 5/16" (000960724)
- BETA Metric Plain Hex Key, 5 mm Tip Size, 7 3/4 in Long, 3 5/16 in Short (000961940)
- BETA T-Handle Wrench, Male, 5/32" (009510754)
- BETA Wrench w/High Torque Handle, 5mm (000960940)
- BETA Metric Plain Hex Male Key, 9 mm Tip Size, 10 1/2 in Long, 5 13/64 in Short (951)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH9E12)
- Beta Hex Keys & Hex Key Sets