Shop All Hex Keys
Beta
Offset Hex Key Wrench, Long, 12mm
Mfr # 000960920
Zoro # G1493470
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Key Shape L-Shape
- Number of Ball Ends 0
- Tether Ready No
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 12 mm |
Details
Measurement Type | Metric |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Number of Tips | 2 |
Description
The BETA TOOLS 960920 Offset Hex Key Wrench is the perfect tool for tightening and loosening bolts in hard to reach places. With a 12mm tip size, this hex key wrench will allow you to adjust bolts in small spaces. The offset design allows you to access tight spots with ease. This hex key wrench has a long shaft that gives you greater leverage when turning fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench, Extra Capacity 8-Inch (D507-8)
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 1/3"L, Brass (GN04----B0---90)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (726-01)
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 12" Flat Chisel (48-62-2020)
- BETA Offset Hex Key Wrench, 1/2" (000960732)
- BETA Torx(R) Plain Star Male Key, T40 Tip Size, 8 1/2 in Long, 4 in Short (951TX)
- BETA Metric Plain Hex Male Key, 9 mm Tip Size, 10 1/2 in Long, 5 13/64 in Short (951)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- Beta Hex Keys & Hex Key Sets