Shop All Hex Keys
Beta
Offset Hex Key Wrench, Long, 10mm
Mfr # 000960900
Zoro # G1492649
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Tips 2
- Key Shape L-Shape
- Tether Ready No
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 10 mm |
Details
Measurement Type | Metric |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Ball Ends | 0 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- GROZ Brass Striking Hammer, 4 lb., 16" (34703)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU91)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- BETA T-Handle Wrench, Male, 10mm (009510610)
- BETA Wrench w/High Torque Handle, 7mm (000960942)
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- URREA Hex Key 6" T-Hdle 1/8" (46408GP)
- Beta Hex Keys & Hex Key Sets