Shop All Hex Keys
Beta
Offset Hex Key Wrench, 5/32"
Mfr # 000960714
Zoro # G1483171
product price: $2.95
/ea
Sold in multiples of 6 for $17.70
$17.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Key Shape L-Shape
- Tether Ready No
- Number of Ball Ends 0
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/32" |
Details
Measurement Type | SAE |
Key Shape | L-Shape |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Description
This BETA brand Offset Hex Key Wrench has a tip size of 5/32" and a measurement type of SAE. It has an L-shape key shape and is not tether ready. It has 0 ball ends and 2 tips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- GREY PNEUMATIC 1" Drive Deep Length Impact Set, 21 pcs (9021D)
- OLD FORGE Long Taper Punch, 18" (2011)
- STEELMAN 3-3/4" 8-Point Locknut Socket, 3/4" Drive (60284-25)
- BETA T-Handle Wrench, Swivel, 5/16" (009520258)
- BETA Ball Head Hex Key Wrench, 5mm (000960967)
- BETA Offset Key Wrench, T45 (000970745)
- BETA Ball Head Offset Hex Key Wrench, 5mm (000960688)
- BETA Offset key wrenches with handles for Torx® head screws (000970740)
- BETA Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short (951)
- KLEIN TOOLS T10H TORX Precision SCDR, 3-Inch Shank (6323)
- Beta Hex Keys