Shop All Hex Keys
Beta
Offset Hex Key Wrench, 3/16"
Mfr # 000960716
Zoro # G1477669
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Burnished
- Measurement Type SAE
- Number of Tips 2
- Key Shape L-Shape
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/16" |
Details
Finish | Burnished |
Measurement Type | SAE |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS MP1400 - 1/2" Female 3/4" Male Torque Multiplier M (MP1400)
- CRAFTSMAN Wrenches, 7-pc Metric Raised-Panel Combi (CMMT87015)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X40)
- LENOX Band Saw Blade, 13 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (16974D2B134065)
- BETA Metric Plain Hex Key, 4 mm Tip Size, 7 in Long, 2 3/4 in Short (000961938)
- BETA Metric Plain Hex Male Key, 3.5 mm Tip Size, 7 in Long, 3 in Short (951)
- BETA Wrench w/High Torque Handle, 10mm (000960945)
- BETA Offset Hex Key Wrench, 5/16" (000960724)
- BETA SAE T-Handle Hex Key, 3/32 in Tip Size, 4 1/2 in Long, 1 1/2 in Short (96T INOX)
- BETA SAE T-Handle Hex Key, 1/4 in Tip Size, 6 1/2 in Long, 3 in Short (96T INOX)
- NEWPORT FASTENERS 1/8" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (764934-100)
- Beta Hex Keys & Hex Key Sets