Shop All Hex Keys
Beta
Offset Hex Key Wrench, 1/8"
Mfr # 000960710
Zoro # G1482480
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Tips 2
- Number of Ball Ends 0
- Key Shape L-Shape
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/8" |
Details
Measurement Type | SAE |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Tether Ready | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cord (2610956876)
- REMCO Vikan Paddle Scraper- Flexible, Blue (70133)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver Kit (2401-22)
- BUYERS PRODUCTS 6 Heavy Duty Stainless Steel Adjustable-Grip Draw Latch (3049352)
- BETA Offset Hexagon Key Wrench, 14mm (000960140)
- BETA Metric Plain Hex Male Key, 12 mm Tip Size, 12 in Long, 4 5/16 in Short (951)
- BETA 96BPINOX 3/32-Ball End Hex Key Wrench (000961990)
- BETA Torx(R) Plain Star Male Key, T25 Tip Size, 7 in Long, 3 in Short (951TX)
- BETA T-Handle Wrench, Swivel, 8mm (009530180)
- BETA Wrench w/High Torque Handle, 3/32" (000960669)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- Beta Hex Keys