Shop All Hex Keys
Beta
Offset Hex Key Wrench, 1/2"
Mfr # 000960732
Zoro # G1482237
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Ball Ends 0
- Key Shape L-Shape
- Tether Ready No
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/2" |
Details
Measurement Type | SAE |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-13' 0)
- VERMONT GAGE Go/No Go Set Plug Assy, M4.0-0.70 6g (372111530)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 79mm (ALHA-2M)
- IRWIN Skt Adptr, Steel, 1/4 in, 3/8 in (IWAF26238)
- BETA Offset Hex Key Wrench, Long, 12mm (000960920)
- BETA Wrench w/High Torque Handle, 4.5mm (000960939)
- BETA Offset key wrenches with handles for Torx® head screws (000970727)
- BETA Wrench w/High Torque Handle, 10mm (000960945)
- BETA Torx(R) Plain Star Male Key, T30 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- BETA Wrench w/High Torque Handle, 5mm (000960940)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- Beta Wrenches