Shop All Multi-Tools
Beta
Multi-Tool With 11 Bits And Nylon Sheath
Mfr # 017780055
Zoro # G609626721
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Tools 9
- Includes Combination pliers, Large knife blade, Serrated blade, hacksaw blade, file, Tin/Bottle Opener, Scissors, 4" Ruler, Screwdriver and 11 bits, for Phillips®, Torx®, Pozidriv®, hexagon and slotted head screws, sheath
- Closed Length 4 in
- Length Open 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 017780055
- Zoro # G609626721
- UPC # 8054809353807
- Country of Origin China
- Category Multi-Tools
Dimensions
Closed Length | 4 in |
Length Open | 7 in |
Details
Number of Tools | 9 |
Includes | Combination pliers, Large knife blade, Serrated blade, hacksaw blade, file, Tin/Bottle Opener, Scissors, 4" Ruler, Screwdriver and 11 bits, for Phillips®, Torx®, Pozidriv®, hexagon and slotted head screws, sheath |
Multi Tool Item | Multi-tool Plier |
Description
Beta's 1778MT multi-tool include 11 bits, for Phillips, Torx, Pozidriv, hexagon and slotted head screws, making this item ideal for any work environment as well as camping, hunting and DIY. The four levers on the handle allow accessories to be pulled out from any position, and the two lock/unlock buttons provide unparalleled safety for users. Tools include: Combination pliers, Large knife blade, Serrated blade, hacksaw blade, file, Tin/Bottle Opener, Scissors, 4 Ruler, Screwdriver with 11 bits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-02-1/2)
- FACOM 3/8" Drive Round Hand Ratchet, Insulated (FT-J.151AVSE)
- SUNEX 1/2" Drive Impact Socket 6 (236U)
- INNOVATIVE COMPONENTS Fluted Knob, 10-24 Thread Size, 1/2"L, Thru, Locking Tap, Steel (GN04----F2-L-21)
- GERBER Multi-Tool, 5 in Open Length (31-003743)
- CATERPILLAR Multi Tool/Keychain Light Set (240240)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Red/Black (31-001040)
- LEATHERMAN Multi-Tool, SS, 19 Tools (831180)
- GREENLEE Greenlee® 0153-42C 6N1 Multi-Tool Driver (0153-42C)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open, Type: Swiss Army (832652)
- SHEFFIELD The Hammer 14-in-1 Multi-Tool (12913)
- Beta Multi-Tools