Shop All Tool Chests & Cabinets
Beta
Modular Tool Storage and Workshop Equipment Combination
Mfr # 055000066
Zoro # G306597164
product price: $5,883.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,883.99
Free 30-Day Returns
Key Features
- Nominal Outside Height 2 m
- Nominal Outside Width 0.76 m
- Nominal Outside Depth 2.85 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000066
- Zoro # G306597164
- UPC # 8054809248783
- Country of Origin Italy
- Category Tool Chests & Cabinets
Dimensions
Nominal Outside Height | 2 m |
Nominal Outside Width | 0.76 m |
Nominal Outside Depth | 2.85 m |
Details
Item | Tool Storage |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Drill Bit, 1/2 In (87908)
- DANTONA Power Tool Battery, TOOL-259 (TOOL-259)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.1250" (1/8), Shank Dia.: 1/2" (41199)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- BETA Tool Cabinet, 8 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004689)
- BETA Special Mobile Roller Cabinet, Small (039390002)
- BETA Rolling Tool Cabinet, 10 Drawer, Gray, 23 in W x 14 in D (028003007)
- BETA Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H (027000205)
- BETA Two-Module Tool Trolley, Orange, 19.49 in W x 13.19 in D x (041000002)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- Beta Tool Chests & Cabinets