Shop All Tool Chests & Cabinets
Beta
Modular Tool Storage and Workshop Equipment Combination
Mfr # 055000065
Zoro # G106597036
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,983.99
Free 30-Day Returns
Key Features
- Nominal Outside Height 2 m
- Nominal Outside Depth 2.85 m
- Nominal Outside Width 0.76 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 055000065
- Zoro # G106597036
- UPC # 8054809248776
- Country of Origin Italy
- Category Tool Chests & Cabinets
Dimensions
Nominal Outside Height | 2 m |
Nominal Outside Depth | 2.85 m |
Nominal Outside Width | 0.76 m |
Details
Item | Tool Storage |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/8 in Wire Stripper 32 to 18 AWG (11 82 130)
- MARSON Rivet Nut Tool, 425-Rn, Heavy Duty (M34607)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- KESON Marking Chalk Refill, Blue, 8 Oz (8B)
- BETA Sheet metal two-door tool cabinet, for workshop equipment combination (055000412)
- BETA Tool Cabinet with Workbench (055000091)
- BETA Special Mobile Roller Cabinet, Medium (039390102)
- BETA Tank Trolley with Shelf (025000001)
- BETA Tool Cart, Green, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H (041000024)
- BETA C41H Tool Cart, Gray, Sheet Metal, 21 in W x 13 in D x 36 in H (C41H-G)
- PROTO Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H (JUC3743-3SG)
- Beta Tool Chests & Cabinets