Shop All Tool Chests & Cabinets
Beta
Modular Tool Storage and Workshop Equipment Combination
Mfr # 055000020
Zoro # G206597066
product price: $7,369.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$7,369.99
Free 30-Day Returns
Key Features
- Nominal Outside Depth 2.85 m
- Nominal Outside Height 2 m
- Nominal Outside Width 0.76 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000020
- Zoro # G206597066
- UPC # 8014230856056
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Nominal Outside Depth | 2.85 m |
Nominal Outside Height | 2 m |
Nominal Outside Width | 0.76 m |
Details
Item | Tool Storage |
Description
The C55Ab workstation is a great layout for a fixed work area. It is Made in Italy and comprises 5 separate units. One 2-meter-long work bench, C55B/2.
A 7-drawer stationary toolbox, #055000203 and the Janitorial station, #055000204 organize this workspace. The 2-door upright cabinet, #055000412, has 3 adjustable shelves and is key locking. Top off the work bench with 2 overhead suspended cabinets, #055000301. This unit can accommodate perforated back panels, #055000307-sold separately.
A 7-drawer stationary toolbox, #055000203 and the Janitorial station, #055000204 organize this workspace. The 2-door upright cabinet, #055000412, has 3 adjustable shelves and is key locking. Top off the work bench with 2 overhead suspended cabinets, #055000301. This unit can accommodate perforated back panels, #055000307-sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/32 (44002)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 11/16"x1/2"x1-5/16"x3-5/8" (C41625)
- GEDORE Crowfoot Wrench, 32mm (3114 32)
- MILWAUKEE TOOL 25mm Precision Snap Blades (10 PK) (48-22-9125)
- BETA C27S Tool Trolley, 3 Drawer, Orange, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27 S)
- BETA Tool Cabinet, 7 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004676)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- BETA Tool Cabinet, 8 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004686)
- BETA C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-G)
- BETA Tool Cabinet, 5 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004652)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ70)
- Beta Tool Chests & Cabinets