Shop All Tool Chests & Cabinets
This Product is Discontinued
Beta
Mobile Workstation, 11 Drawer, Grey (Discontinued)
Mfr # 038000002
Zoro # G1070559
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Grey
- Features Drawer Front Made Of Aluminum; Drawer Bases Protected By Foamed Rubber Mat; 4 High-Capacity Castors: 125 mm; Paper Roll Holder Fitted with Item 2499PC; Bottle Holder Fitted with Item 2499PF
- Number of Drawers 11
- Material Sheet Metal
- Height 1007mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 038000002
- Zoro # G1070559
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Height | 1007mm |
Width | 458mm |
Details
Item | Mobile Rolling Cab |
Color | Grey |
Features | Drawer Front Made Of Aluminum; Drawer Bases Protected By Foamed Rubber Mat; 4 High-Capacity Castors: 125 mm; Paper Roll Holder Fitted with Item 2499PC; Bottle Holder Fitted with Item 2499PF |
Number of Drawers | 11 |
Material | Sheet Metal |
Locking System | Central Lock |
Load Rating | 2645lb. |
Configuration | 1) 937mm L x 410mm W x 122mm H; (3) 570mm L x 410mm W x 122mm H; (2) 570mm L x 410mm W x 152mm H; (3) 313mm L x 410mm W x 74mm H; (2) 313mm L x 410mm W x 153mm H |
System of Measurement | Metric |
Drawer Slides | Ball Bearing |
Tool Storage Type Included | Rolling Cabinet |
Description
Mobile Workstation,11 Drawer,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.