Shop All Tool Chests & Cabinets
Beta
Mobile Roller Cabinet, 8 Drawer, Orange
Mfr # 039000041
Zoro # G1908108
product price: $1,340.99
/ea
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 039000041
- Zoro # G1908108
- UPC # 8014230588872
- Country of Origin Italy
- Category Tool Chests & Cabinets
Details
Item | Mobile Roller Cabinet |
Number of Drawers | 8 |
Color | Orange |
Description
The BETA TOOLS 39000041 Mobile Roller Cabinet is a great storage solution for your workshop. It has 8 drawers that provide you with plenty of space to organize and store your tools. The cabinet's mobile design makes it easy to move around the shop, garage or job site. Made from durable materials, this cabinet will last you a long time. This BETA TOOLS 39000041 Mobile Roller Cabinet is an excellent choice for anyone looking for more storage space in their workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Cutter Wheel for Steel/Ductile Iron Pipe (360/364/732/820) (44185)
- WILLIAMS 1/4" Drive, 1/8" SAE Socket, 6 Points (M-604)
- KIPP Clamping Angle With Adjustable Handle D1=M08 36X32X36, Form:B, Type I, Bn=8 (K1049.0808)
- OSG Spiral Flute Tap, Plug, 3 (1430008)
- BETA Tool Cabinet with Workbench (055000091)
- BETA Rolling Tool Cabinet, 10 Drawer, Orange, 23 in W x 14 in D (028003001)
- BETA Tool Cabinet, 5 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004659)
- BETA C27S Tool Trolley, 3 Drawer, Orange, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27 S)
- BETA C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-G)
- BETA 8 Drawer Rolling Tool Cabinet (055000206)
- PROTO 550S Series Top Chest, 12 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12RD)
- Beta Tool Chests & Cabinets