Shop All Tool Chests & Cabinets
Beta
Mobile Roller Cabinet, 6 Drawer, Gray
Mfr # 039000032
Zoro # G1909158
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 039000032
- Zoro # G1909158
- UPC # 8014230588858
- Country of Origin Italy
- Category Tool Chests & Cabinets
Details
Item | Mobile Roller Cabinet |
Number of Drawers | 6 |
Color | Gray |
Description
The BETA TOOLS 39000032 Mobile Roller Cabinet, 6 Drawer is the perfect addition to your workshop. This mobile roller cabinet features a tough grey finish and six drawers for plenty of storage space. The drawer handles are designed with soft grip material for comfortable use. It has an easy to clean surface that can be wiped down after each use. The BETA TOOLS 39000032 Mobile Roller Cabinet, 6 Drawer will make your workspace more organized and functional than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16"-24 HSS Plug Hand Tap (DWTST13/16-24P)
- PROTO Open End Wrench Set, 15 Deg, 8-19mm, 6 Pc (J30000R)
- VORTEX Siteline Transit Level Package (VO1114021)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- BETA Rolling Tool Cabinet, 10 Drawer, Orange, 23 in W x 14 in D (028003001)
- BETA Tool Cabinet, 5 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004653)
- BETA Mobile Roller Cabinet, 6 Drawer, Orange (039000031)
- BETA Special Mobile Roller Cabinet, Small (039390002)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- BETA Mobile Roller Cabinet, 6 Drawer, Red (039000033)
- Beta Tool Chests & Cabinets