Shop All Hex Keys
Beta
Metric Plain Hex Male Key, 9 mm Tip Size, 10 1/2 in Long, 5 13/64 in Short
Mfr # 951
Zoro # G1825728
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 10 1/2 in
- Finish Satin
- Handle Length 5 13/64 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 10 1/2 in |
Handle Length | 5 13/64 in |
Tip Size | 9 mm |
Short Arm Length | 5 13/64 in |
Length Family | Long |
Long Arm Length | 10 1/2 in |
Short-Arm-Length | 5 13/64 in |
Arm-Length | 10 1/2 in |
Handle-Length | 5 13/64 in |
Long-Arm-Length | 10 1/2 in |
Description
Hex Key, Tip Size 9 mm, Long Arm Length 10 1/2 in, Short Arm Length 5 13/64 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA2)
- WELLER Crescent 1/4 and 3/8 in. drive Metric and SAE 6 Point Professional Mechanic's Tool Set 150 pc (CTK150)
- STARRETT Shaft Alignment Clamp W/Accessories (S668A)
- VESSEL IMPACT BALL Torsion Bit T25x50, PK25 (IBTX2550P25K)
- BETA Metric Plain Hex Male Key, 14 mm Tip Size, 13 in Long, 7 in Short (951)
- BETA Metric Plain Hex Male Key, 3.5 mm Tip Size, 7 in Long, 3 in Short (951)
- BETA Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short (951)
- BETA Wrench w/High Torque Handle, 1/8" (000960671)
- BETA Offset key wrenches with handles for Torx® head screws (000970727)
- BETA Offset Key Wrench, T25 (000970725)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- Beta Hex Keys